Shop All Dunnage Racks
Cargo Tuff
Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10
Mfr # E-PPW3648L1-10
Zoro # G002485765
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Length 48 in
- Max. Void Fill 12 in
- Dunnage Bag Material Industrial Poly-Woven
- Mil Thickness 215 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargo Tuff
- MFR # E-PPW3648L1-10
- Zoro # G002485765
- Country of Origin Turkey
- Category Dunnage Racks
Dimensions
Width | 36 in |
Length | 48 in |
Details
Item | Dunnage Bag |
Max. Void Fill | 12 in |
Dunnage Bag Material | Industrial Poly-Woven |
Mil Thickness | 215 micron |
Includes | Multi-use Valve |
Working Pressure | 2.6 psi |
Breaking Pressure | 8 psi |
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 48 in, Width 36 in, Mil Thickness 215 micron, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 921108 - 6-1/8 "L x 4-7/8"W x 2-1/8"H, Green (9211085113)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (QSB102RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- Cargo Tuff Dunnage Racks