Shop All Trailer & Towing Accessories
Cargo-Lok
1 In. Round Tube Friction Jack, Painted
Mfr # 86005
Zoro # G6441574
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round Steel Tube
- Material Steel
- Color Yellow
- Diameter 1 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo-Lok
- MFR # 86005
- Zoro # G6441574
- UPC # 746340860057
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Diameter | 1 in |
Length | 45" to 70" |
Retracted Length | 45 in |
Extended Length | 70 in |
Details
Type | Round Steel Tube |
Material | Steel |
Color | Yellow |
Item | 1" Round Tube Friction Jack |
Finish | Painted |
Adjustment Range | 25 in |
Features | 360 Degrees Swivel Ball Joint, All Parts are Easily Replaced, Aluminum Cast Foot With Large Natural Rubber Molded Feet for Non- Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds, Non-Slip Trigger and Ratchet Plates are Heat-Treated Alloy Steel |
For Use With | Small Vans, Pick-Ups |
Construction | Steel |
Number of Wheels | 0 |
Base | Footplate |
Jack Type | Friction Jack |
Description
1 In. Round Tube Friction Jack, Number of Wheels 0, Extended Length 70 in, Retracted Length 45 in, Jack Type Friction Jack, Adjustment Range 25 in, Base Footplate, Construction Steel, Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Isolator (Rubber Mount) 3" x3" x1" (A-R66374)
- NTK Turn Signal Light Socket, 6S1084 (6S1084)
- TRU-FLATE Tire Repair Kit, 3-3/16 In L, 3-3/16 In W (15-163)
- QUICK PRODUCTS Quick Products QP-RVJ-S24 RV Stabilizing and Leveling Scissor Jack, 5,000 lbs. Max, 24" - Set of 2 (QP-RVJ-S24)
- CARGO-LOK 1-1/4 In. Round Bar Friction Jack (86003)
- CARGO-LOK 1-1/4 In. Square Friction Jack, Painted (86006)
- TIE DOWN MARINE Bracket-Swvl Glv, #86115 (86115)
- REESE Draw Bar, Class III, 5000 lb, 9 In, REESE TOWPOWER (7039300)
- TIE DOWN ENGINEERING Slotted Bolt, Zinc (59135)
- BLUE OX Blue Ox BX88177 RV Towbar & Baseplate 4-Lock Kit (BX88177)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- Cargo-Lok Trailer & Towing Accessories