Shop All Towing Rings, Hooks & Tow Eyes
Cargo-Lok
1 In. Round Bar Friction Jack, Painted
Mfr # 86001
Zoro # G6716631
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Finish Painted
- Length 88" to 120"
- Features 360 Degrees Swivel Ball Joint, All Parts are Easily Replaced, Aluminum Cast Foot with Large Natural Rubber Molded Feet for Non- Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds, Non-Slip Trigger and Ratchet Plates are Heat-Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargo-Lok
- MFR # 86001
- Zoro # G6716631
- UPC # 746340860019
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 88" to 120" |
Diameter | 1 in |
Extended Length | 120 in |
Retracted Length | 88 in |
Details
Color | Yellow |
Material | Steel |
Finish | Painted |
Features | 360 Degrees Swivel Ball Joint, All Parts are Easily Replaced, Aluminum Cast Foot with Large Natural Rubber Molded Feet for Non- Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds, Non-Slip Trigger and Ratchet Plates are Heat-Treated Alloy Steel |
Type | Round Bar |
For Use With | Trailers |
Item | 1" Round Bar Friction Jack |
Construction | Steel/Aluminum |
Number of Wheels | 0 |
Base | Footplate |
Adjustment Range | 32 in |
Jack Type | Friction Jack |
Description
1 In. Round Bar Friction Jack, Number of Wheels 0, Extended Length 120 in, Retracted Length 88 in, Jack Type Friction Jack, Adjustment Range 32 in, Base Footplate, Construction Steel/Aluminum, Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Light LED 146 Series Amber (101-01461)
- LIQUI MOLY Top Tec 4600 5W-30, 5 Liter, 20448 (20448)
- KEEN Mini Auto Fuse Assortment, 120PK (KE647262)
- MEGUIARS Meguiar's Quik Scratch Eraser Kit (G190200)
- CURT Surface-Mounted Tie-Down D-Ring, 3"x3" (83742)
- CURT Safety Latch Clevis Hook, 1/4", 81900 (81900)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 1-7/8BALL 2W W/CHAIN (87070)
- BUYERS PRODUCTS Mounting Bracket For B23510 Ductile Iron Outrigger - Welds To Flange Of Beam (B2351001)
- CURT Hitch-Mounted Winch Mnt, Fits 2" Rcvr (31010)
- RUGGED RIDGE D-SHACKLE 3/4 INCH BLACK PAIR (11235.04)
- BUYERS PRODUCTS Universal Flat Coil Spring (3011876)
- Cargo-Lok Towing Rings, Hooks & Tow Eyes