Shop All Trailer & Towing Accessories
Cargo-Lok
1-1/16 In. Round Friction Jack, Painted
Mfr # 86021
Zoro # G6819285
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Painted
- Features 360 Degrees Swivel Ball Joint, All Parts are Easily Replaced, Aluminum Cast Foot with Large Natural Rubber Molded Feet for Non- Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds, Non-Slip Trigger and Ratchet Plates are Heat-Treated Alloy Steel
- Length 88" to 120"
- Type Round Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cargo-Lok
- MFR # 86021
- Zoro # G6819285
- UPC # 746340860217
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 88" to 120" |
Diameter | 1 1/16 in |
Extended Length | 120 in |
Retracted Length | 88 in |
Details
Material | Aluminum |
Finish | Painted |
Features | 360 Degrees Swivel Ball Joint, All Parts are Easily Replaced, Aluminum Cast Foot with Large Natural Rubber Molded Feet for Non- Slip, Non-Marring Grip, Maintenance-Free, Bracing Adjustments as Small as 1/32 in, Installs in Less Than 20 Seconds, Non-Slip Trigger and Ratchet Plates are Heat-Treated Alloy Steel |
Type | Round Bar |
Item | 1-1/16" Round Friction Jack |
For Use With | Trailers |
Construction | Aluminum |
Number of Wheels | 0 |
Base | Footplate |
Adjustment Range | 32 in |
Jack Type | Friction Jack |
Description
1-1/16 In. Round Friction Jack, Number of Wheels 0, Extended Length 120 in, Retracted Length 88 in, Jack Type Friction Jack, Adjustment Range 32 in, Base Footplate, Construction Aluminum, Diameter 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- DAYCO Serpentine Belt, Industry Number 6PK1055 (5060415)
- SEACHOICE Hot Dipped Galvanized Deluxe Anchor, Size 18S, 5/16" x 5' Chain (41740)
- TIE 4 SAFE 2" E Track Fitting w/ D Ring WLL: 1,333 lbs., PK20 (A10217D-20)
- CARGO-LOK 1-1/4 In. Square Friction Jack, Painted (86006)
- CARGO-LOK 1-1/4 In. Round Bar Friction Jack (86003)
- CARGO-LOK 1 In. Round Tube Friction Jack, Painted (86005)
- JENDYK TRLR LOCK KING PIN KA JENDYK E (3KJN1)
- REESE TOWPOWER Reese Towpower 500239 .56 Weld On Trailer Jack Mount (4557641)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- BUYERS PRODUCTS Back Support Plate For B901A Zinc Plated (901BP)
- Cargo-Lok Trailer & Towing Accessories