Shop All Round Slings
Cargo Lift
Black Sling-Flex Round Sling X 3Ft. Cap. WLL 5300Lbs.
Mfr # 57000101A
Zoro # G2511298
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cargo Lift
- MFR # 57000101A
- Zoro # G2511298
- Country of Origin United States
- Category Round Slings
Description
Designed for Suspension Applications where metal slings are required. When metal slings are required for sound and stage lighting suspension, the best and more efficient solution is the use of Black Sling-Flex Round slings from Cargo Lift. The core of the slings is made of galvanized steel aircraft type wire rope made in an endless configuration. The steel core is covered in a double black polyester cover. The result is a very flexible and easy-to-use sling that complies with all current safety codes. Elongation at nominal capacity is approximately 1%. They may be used in a vertical, choker or basket type hitches.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap (EN60X11)
- WELLINGTON ROPE TW NYL WHT 1/2X200' (N1832S0300S)
- ZORO SELECT Rope, 600ft, Wht, 700 lb., Polyester (460160-WHT-00600-05407)
- FULTON Transom Ratchet Tie Down - 2" x 43" - 2-Pack (2060366)
- CARGO LIFT Endless Round Sling ENR2 X 16Ft. Cap. WLL 5300Lbs. (13021201A)
- CARGO LIFT Eye & Eye Round Sling EER6 X 11Ft. Cap. WLL 16800Lbs. (13380901A)
- CARGO LIFT Endless Round Sling ENR5 X 16Ft. Cap. WLL 13200Lbs. (13081201A)
- CARGO LIFT Endless Round Sling ENR7 X 10Ft. Cap. WLL 21200Lbs. (13120501A)
- CARGO LIFT Endless Round Sling ENR3 X 6Ft. Cap. WLL 8400Lbs. (13040401A)
- CARGO LIFT Endless Round Sling ENR13 X 7Ft. Cap. WLL 90000Lbs. (13240101A)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 13200 lb Cap (EE150X20)
- Cargo Lift Round Slings