Shop All Socks
Caresox
Caresox NS 9011 Nitesox Overnight Leg Care 10-18 Mmhg; White - Small
Mfr # NS9011_W_SM
Zoro # G703735992
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Our Patented Graduated Compression technology is designed to help stimulate blood flow and increase endurance to enhance performance during any sport activity.
Features- Built in Plantar Fasciitis Support Zone to properly support the foot arch
- Exclusive Absorber Extreme Cushioning System impacts during daily activities thanks to the specially reinforced internal structure of the sock.
- The exceptional Long Lasting Cushioning System provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
- Engineered with Silver Dry Stat, an exclusive wicking and antibacterial fiber. To keep your feet dry and comfortable all day long.
- Size - Small
- Color - White
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- CARESOX Caresox CSX 2000 Patented Medium Compression OTC Socks 12-20 Mmhg; Navy - Large (CSX2000_NV_LG)
- CARESOX Caresox CSD 0356 Dress Classic Crew Compression Drystat Socks; White - Medium (CSD0356_W_MD)
- CARESOX Caresox CS 0456 Diabetic Patented Light Compression OTC Socks 10-16 Mmhg; Grey - Medium (CS0456_GR_MD)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-5000-204-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- Caresox Foot Protection