Caresox

Caresox CSF 0256 Leg Constriction Free Crew Compression Drystat Socks; Black - Large


original price: $28.96
7% off
new price: $26.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Caresox
  • MFR # CSF0256_BK_LG
  • Zoro # G603736020
  • UPC #
    851195005314
  • Country of Origin China
  • Category Socks

Description

Constriction-Free sock line is designed to provide maximum comfort for those needing non-binding and non-elasticised socks. In addition the added feature of anti-bacterial Silver DryStat moisture control reduces the risk of infections.

Features
  • Composition - 75% Silver Drystat, 15% Lycra, 10% Nylon
  • Care Instructions - turn inside out, machine wash warm, tumble dry cool, do not bleach, iron or dry clean.
  • Size - Large
  • Color - Black
  • Dimension - 7 x 4 x 1 in.
  • Item Weight - 0.3 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.