Caresox

Caresox CS 0456 Diabetic Patented Light Compression OTC Socks 10-16 Mmhg; Black - Medium


product price: $40.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Caresox
  • MFR # CS0456_BK_MD
  • Zoro # G103736018
  • UPC #
    851195001644
  • Country of Origin China
  • Category Socks

Description

Developed by leading Vascular and Podiatrist, Caresox Diabetic Light Compression sock is designed to provide maximum comfort. Manufactured in Italy, the quick drying Silver DryStat fibers is anti -fungal, anti bacterial, and odor resistant. The Light Compression improves circulation, stimulating blood flow vein return, reducing foot and leg swelling. A white sock-sole according to Dual-Tone Technology Silver DryStat provides an extra-soft padding to satisfy the requests of podiatrists enabling rapid detection of wounds, in order to monitor foot conditions, as a first visual diabetic problem care. Care and comfort are assured.

Features
  • Composition - 75% Silver Drystat, 15% Lycra, 10% Nylon
  • Compression rate - 10-16 mmHg
  • Size - Medium
  • Color - Black
  • Dimension - 7 x 4 x 1 in.
  • Item Weight - 0.3 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.