Shop All Hand Wipes
This Product is Discontinued
Care Wipes
Performance Body Cloths - 700ct Refill Roll (Discontinued)
Mfr # 2XL-436
Zoro # G5232775
This Product is Discontinued
Key Features
- Requires Dispenser Yes
- Hygiene Series Care Wipes
- Hygiene Properties Hypoallergenic
- Wipes per Container 700
- Sheet Size 6 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Care Wipes
- MFR # 2XL-436
- Zoro # G5232775
- UPC # 897979001653
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 6 in x 8 in |
Details
Requires Dispenser | Yes |
Hygiene Series | Care Wipes |
Hygiene Properties | Hypoallergenic |
Wipes per Container | 700 |
Color | White |
Hygiene Form | Wipes |
Material | polypropylene |
Item | Body Wipes |
Refill Type | Bulk |
Fragrance | Unscented |
Container Type | Bag |
Formula | Aloe, Vitamin E, Hypoallergenic and PH Balanced |
Series | Care Wipes |
Description
Body Wipes, Container Type Bag, Formula Aloe, Vitamin E, Fragrance Fragrance Free, Hygiene Properties Hypoallergenic, Series Care Wipes, Wipes per Container 700, Material Polypropylene, Color White, Requires Dispenser Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.