Shop All Multi-Purpose Wipes
This Product is Discontinued
Care Wipes
Mutipurpose Cleaning Wipes, White, Refill, Biodegradable, 1200 Wipes, 8 in x 8 in, Fresh (Discontinued)
Mfr # 2XL-420
Zoro # G2812591
This Product is Discontinued
Key Features
- Number of Sheets 1200
- Cleaner Container Size 1200 ct.
- Container Type Refill
- Sheet Size 8 in x 8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Care Wipes
- MFR # 2XL-420
- Zoro # G2812591
- UPC # 897979001257
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 1200 ct. |
Sheet Size | 8 in x 8 in |
Sheet Length | 12 1/2 in |
Container Size | 1,200 ct |
Sheet Width | 11 in |
Details
Number of Sheets | 1200 |
Container Type | Refill |
Item | Mutipurpose Cleaning Wipes |
Color | White |
Material | Biodegradable |
Application | All Surfaces |
Wet Contact Time | No Efficacy |
Cleaner Form | Wipes |
Primary Chemical | Quat |
Wipes Application | All Purpose Cleaning |
Cleaner Chemical Product Grouping | Cleaning Wipes |
Wipes per Container | 1200 |
Fragrance | Fresh |
Cleaning Wipe - Item | All Purpose Cleaning Wipes |
Cleaner Container Type | Bucket Refill |
Formula | Alcohol Free, Bleach Free, Phenol Free |
NSF Rating | Not Rated |
Biodegradable | Yes |
Description
Cleaning Wipes, Mutipurpose Cleaning Wipes, Primary Chemical Quat, Wet Contact Time No Efficacy, 1,200 ct, Container Type Bucket Refill, Sheet Size 12 1/2 in x 11 in, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application All Purpose Cleaning, Biodegradable Yes, Color White, Formula Alcohol Free, Bleach Free, Phenol Free, Material Air Laid Paper, NSF Rating Not Rated, Sheet Length 12 1/2 in, Sheet Width 11 in
Restrictions
- This item has been restricted from sale in the following states: CA
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.