Shop All Hand Wipes
This Product is Discontinued
Care Wipes
Hand Wipes - 700ct bucket (Discontinued)
Mfr # 2XL-430
Zoro # G1302847
This Product is Discontinued
Key Features
- Requires Dispenser Yes
- Hygiene Series Care Wipes
- Hygiene Properties None
- Wipes per Container 700
- Sheet Size 6 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Care Wipes
- MFR # 2XL-430
- Zoro # G1302847
- UPC # 897979001295
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 6 in x 8 in |
Details
Requires Dispenser | Yes |
Hygiene Series | Care Wipes |
Hygiene Properties | None |
Wipes per Container | 700 |
Color | White |
Hygiene Form | Wipes |
Refill Type | Bulk |
Item | Hand Cleaning Wipes |
Container Type | Refill |
Fragrance | Unscented |
Material | polypropylene |
Formula | Solvent Free Non-Residue Environmentally Safe Formula |
Series | Care Wipes |
Description
Hand Cleaning Wipes, Container Type Refill, Formula Solvent Free Non-Residue Environmentally Safe Formula, Fragrance Fragrance Free, Hygiene Properties None, Series Care Wipes, Wipes per Container 700, Material Polypropylene, Color White, Requires Dispenser Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.