Shop All Hand Wipes
This Product is Discontinued
Care Wipes
Alcohol-free Hand Sanitizing Wipes - 70ct (Discontinued)
Mfr # 2XL-470
Zoro # G3540056
This Product is Discontinued
Key Features
- Packaging Type Canister
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Wipes per Container 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Care Wipes
- MFR # 2XL-470
- Zoro # G3540056
- UPC # 897979001356
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 7 in x 8 in |
Details
Packaging Type | Canister |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 70 |
Color | White |
Hygiene Form | Wipes |
Fragrance | Soapy |
Container Type | Canister |
Item | Hand Sanitizer Wipes |
Refill Type | No Refill |
Series | None |
Description
Hand Sanitizer Wipes, Container Type Canister, Fragrance Soapy, Hygiene Properties None, Series None, Wipes per Container 70, Color White, Requires Dispenser No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.