Shop All Brake Parts
Cardone
Remanufactured Power Brake Booster, 54-73181
Mfr # 54-73181
Zoro # G6436943
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Cardone
- MFR # 54-73181
- Zoro # G6436943
- UPC # 82617169820
- Country of Origin Unknown
- Category Brake Parts
Description
A1 CARDONE Remanufactured Vacuum Brake Boosters, Hydro-Vac Boosters, and Hydraulic Boosters, offer your vehicle reliable stopping performance, every time. Each unit is reverse engineered, based off 40 years of CARDONE Engineering expertise, where original design weaknesses are identified, corrected and where applicable upgraded to provide a more durable part then the original unit.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- MOTORMITE Fuel Hose Clamp Kit, 90099 (90099)
- ZEROSTART Silicone Pad, Battery - 180W, 120V, 1.5A - 13in. 33 Cm X 20-1/2in. 52 Cm (3400068)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- BALDWIN FILTERS Air Filter (RS30273)
- CARDONE Remanufactured Power Brake Booster, 54-74229 (54-74229)
- MOTORMITE BRAKE BLEEDER SCREWS-QUICK BLEEDERS-M8-1 (12705)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- RAYBESTOS AM GENERAL DJ5 72-73; CHRY 300 (H1521)
- VELVAC Air Brake Hose, 15 ft., Brass Ends (022001)
- GROTE Air Brake Tube, 3/8", Grn, Type B, 100 ft. (81-1038-100G)
- Cardone Automotive Brakes