Shop All Air Hydraulic Pumps
Cardone
Power Steering Pump, 20-7953
Mfr # 20-7953
Zoro # G7393265
product price: $73.95
/ea
$73.95
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
- Brand Cardone
- MFR # 20-7953
- Zoro # G7393265
- UPC # 82617182966
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Description
Electronic Hydraulic Power Steering Pumps provide better engine efficiency and performance over traditional power steering pumps. Rather than increasing the load on the engine to run the hydraulic system, the electric motor on EHPS units provides power to the system. By eliminating additional strain on the engine, EHPS units help to increase fuel efficiency and reduce CO2 emissions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- FASCO HVAC 3.3 In Motor, 1/30-1/125 HP, 115V, CW (D532)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- CARDONE Reman Smog Air Pump, 33-780 (33-780)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- BOSCH Secondary Air Injection Pump, 0580000025 (0580000025)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- Cardone Air Hydraulic Pumps