Shop All Air Hydraulic Pumps
Cardone
Power Steering Pump, 20-6245
Mfr # 20-6245
Zoro # G7627899
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Cabinet Size 26
- Sink Installation Topmount
- Weight (lbs) 29
- Bowl Depth (In) 8
- Width (In) 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardone
- MFR # 20-6245
- Zoro # G7627899
- UPC # 82617150972
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Minimum Cabinet Size | 26 |
Bowl Depth (In) | 8 |
Width (In) | 23.5 |
Details
Sink Installation | Topmount |
Weight (lbs) | 29 |
Inside Corners | Rounded (tight radius) |
Front to Back (In) | 20 |
Description
Electronic Hydraulic Power Steering Pumps provide better engine efficiency and performance over traditional power steering pumps. Rather than increasing the load on the engine to run the hydraulic system, the electric motor on EHPS units provides power to the system. By eliminating additional strain on the engine, EHPS units help to increase fuel efficiency and reduce CO2 emissions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V74 (2B5V74)
- TRITAN Lockwasher, inch, For Use with N05 Locknut (W05)
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- LINCOLN Rigid Extension, 6" L (5884)
- CARDONE Reman Smog Air Pump, 33-780 (33-780)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- SHINN FU CO OF AMERICA HOSE ASSY AIR/HYD PUMP B65426B65291 (AWB65428)
- VISION OE Vision New Power Steering Pump, Vision N990-1310 New Power Steering Pump (N990-1310)
- WEATHERHEAD Air/Hydraulic Pump, ET1000PK-002,158824 (ET1000PK-002)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- PWR STEER POWER STEERING PUMP (60-6769P)
- Cardone Hydraulic Pumps