Shop All File Folders
Cardinal
Write & Erase Divider, Tabloid, 5 Tab, White
Mfr # 84270
Zoro # G6247635
product price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.02"
- Color White
- Size Index Divider Size: 17-1/2" x 11-1/2"
- Tab Cut 1/5
- Tab Position Right, Outside Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84270
- Zoro # G6247635
- UPC # 083086842702
- Country of Origin China
- Category File Folders
Dimensions
Width | 0.02" |
Size | Index Divider Size: 17-1/2" x 11-1/2" |
Index Divider Size | 11 x 17 |
Details
Item | Index Dividers |
Color | White |
Tab Cut | 1/5 |
Tab Position | Right, Outside Edge |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Type | Customizable |
Tab Style | 5-Tab |
Orientation | Side Tab |
Index Divider Material | Paper |
Tab Material | Laminated Paper |
Form Quantity | 1 Set |
Index Divider Style | Customizable |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Description
Index,WritenErase,Tabloid,5T,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- SCHOOL SMART RUBBER BAND BALL - (090668)
- BETTER OFFICE PRODUCTS 8-Tab Poly Index Divs, Round Tabs, Multicolored Poly Divs for 3 Ring Binder, White Labels, 36PK (63836)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- SMEAD Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100 (24128)
- Cardinal File Folders