Shop All USB Flash Drives
Cardinal
USB Protector, Clear
Mfr # 21140
Zoro # G4789051
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 3.44"
- Width 2"
- Depth 0.02"
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal
- MFR # 21140
- Zoro # G4789051
- UPC # 083086211409
- Country of Origin Denmark
- Category USB Flash Drives
Dimensions
Height | 3.44" |
Width | 2" |
Depth | 0.02" |
Details
Item | USB Protector,Clear |
Color | Clear |
Material | Poly |
Product Type | Flash Drive Case |
Description
USB Protector,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Outdoor High Gain Antenna & Coax (SN-UL-AK20L)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- SUPERSONIC Pro Hd Video Webcam Headset (SC-942)
- MAXRAD Maxrad MFB4503 Fibreglass Base450-460 3Db (MFB4503)
- QNAP Qnap 16-Bay Active-Active Dual, ES1686DC-2123IT-64G-US (ES1686DC-2123IT-64G-US)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- SANDISK Sandisk SDSQQNR-128G-AN6IA 128GB High Endurance UHS-I MicroSDXC Memory Card with SD Adapter (SDSQQNR-128G-AN6IA)
- SANDISK Sandisk SDSQUNC-016G-AN6IA Ultra Microsdhc Memory Card; 16GB; Class 10 And Uhs-I (SDSQUNC-016G-AN6IA)
- GIGASTONE Prime Series 32GB microSD Card with Adapter (GS-2IN1600X32GB-R)
- IBM Lto Universal Cln-Cart 50-Pass Label (35L2087)
- EDGE MEMORY 64Gb C3 Usb 3.0 Flash Drive (PE246976)
- Cardinal USB Flash Drives