Shop All File Folders
Cardinal
Table of Contents Index Dividers, Monthly Jan-Dec, White, PK12
Mfr # 60313
Zoro # G6247766
product price: $5.65
/pk 12, $0.47/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.16"
- Color White
- Size Letter
- Tab Cut 1/12
- Type Monthly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 60313
- Zoro # G6247766
- UPC # 083086603136
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 0.16" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Printable Table Of Contents Divider |
Color | White |
Tab Cut | 1/12 |
Type | Monthly |
Tab Position | Right, Outside Edge |
Tab Color | White |
Includes | (1) Table of Contents Page |
For Use With | Ring Binders |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Index Divider Type | Printed Monthly |
Form Quantity | 1 Set |
Tab Title Color | Black |
Index Divider Color | White |
Orientation | Side Tab |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Tab Material | Mylar® Reinforced Paper |
Index Divider Style | Monthly |
Index Divider Material | Paper |
Tab Style | 12-Tab |
Punched/Unpunched | 3-Hole Punched |
Tab Title | Jan. to Dec. |
Description
Index,Binder,Jan-Dec,Letter,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX621)
- PCI Pci Sharp Mx-C30Nty Ylw Toner Cartridge (MXC30NTY-PCI)
- OHAUS Digital Compact Bench Scale 120g Capacity (PS121)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" Circle, Fluorescent Yellow, 500/Roll (DL1277)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- Cardinal File Folders