Shop All File Folders
Cardinal
Table of Contents Index Dividers, 1-5, White, Pk24
Mfr # 60533
Zoro # G5236239
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color White
- Size Index Divider Size: 9" x 11"
- Tab Cut 1/5
- Tab Position Right, Outside Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal
- MFR # 60533
- Zoro # G5236239
- UPC # 083086605338
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Index Divider Size: 9" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | White |
Tab Cut | 1/5 |
Tab Position | Right, Outside Edge |
Tab Color | White |
For Use With | Ring Binders |
Includes | (30) Table of Contents Pages |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Index Divider Material | Paper |
Orientation | Side Tab |
Form Quantity | 24 Sets |
Tab Style | 5-Tab |
Tab Material | Mylar® Reinforced Paper |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Index Divider Type | Printed Numeric |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Index Divider Color | White |
Tab Title | 1 to 5 |
Tab Title Color | Black |
Description
Index System,5 Tab,White,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- SAMSILL Non-Stick View D-Ring Binder, 6", White (16427)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB EXPANSION FOLDERS, STRAIGHT TAB, LETTER SIZE, 50PK (24275)
- Cardinal File Folders