Shop All File Folders
Cardinal
Table of Contents Index Dividers, 1-10, White, Pk24
Mfr # 61033
Zoro # G5236178
product price: $71.59
/pk 24, $2.98/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.2"
- Color White
- Size Index Divider Size: 9" x 11"
- Tab Cut 1/10
- Tab Position Right, Outside Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 61033
- Zoro # G5236178
- UPC # 083086610332
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12.2" |
Size | Index Divider Size: 9" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Printable Table Of Contents Dividers |
Color | White |
Tab Cut | 1/10 |
Tab Position | Right, Outside Edge |
For Use With | Ring Binders |
Tab Color | White |
Includes | (30) Table of Contents Pages |
Tab Title Color | Black |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Index Divider Type | Printed Numeric |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Tab Style | 10-Tab |
Tab Title | 1 to 10 |
Form Quantity | 24 Sets |
Index Divider Style | Arabic Numeric |
Tab Material | Mylar® Reinforced Paper |
Orientation | Side Tab |
Description
Index System,10 Tab,White,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- ZORO SELECT Natural Kraft Paper 48" 600 ft., 60 lb. Basis Weight (5PGP5)
- OIC File, Wall, 7 Cmpts, Bk Pk (OIC21505)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK50 (32457)
- Cardinal File Folders