Shop All File Folders
Cardinal
Table of Contents Index Divider 10 Tabs, Recycled
Mfr # 71018
Zoro # G6247678
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.13"
- Color Multicolor
- Size Index Divider Size: 9" x 11"
- Tab Cut 1/10
- Tab Position Right, Outside Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 71018
- Zoro # G6247678
- UPC # 083086710186
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 0.13" |
Size | Index Divider Size: 9" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | Multicolor |
Tab Cut | 1/10 |
Tab Position | Right, Outside Edge |
For Use With | Ring Binders |
Includes | (1) Table of Contents Page |
Tab Color | Assorted |
Tab Title Color | Black |
Tab Title | 1 to 10 |
Index Divider Type | Printed Numeric |
Tab Material | Mylar® Reinforced Paper |
Form Quantity | 1 Set |
Index Divider Style | Arabic Numeric |
Orientation | Side Tab |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Tab Style | 10-Tab |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Index Divider Color | White |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Description
Index,1Step,10Tab,Recycled,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Parson PL10B0201 Rural Mailbox, 875 cu-in Capacity, Plastic (PL10B0201)
- BROTHER High Yield Yellow Toner Cartridge 4K YLD (TN433Y)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Blue (26550)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- Cardinal File Folders