Shop All File Folders
Cardinal
Table of Contents Index 8-1/2 x 11", White, PK15
Mfr # 61513
Zoro # G6247705
product price: $4.59
/pk 15, $0.31/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Mylar® Reinforced Paper
- Size 11 x 8.5
- For Use With Ring Binders
- Includes (1) Table of Contents Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 61513
- Zoro # G6247705
- UPC # 083086615139
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Binder,Letter,White,PK15 |
Color | White |
Material | Mylar® Reinforced Paper |
For Use With | Ring Binders |
Includes | (1) Table of Contents Page |
Features | Double-Sided Mylar® Edge Reinforcing |
Tab Color | White |
Orientation | Side Tab |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Tab Title Color | Black |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Index Divider Style | Arabic Numeric |
Tab Material | Mylar® Reinforced Paper |
Tab Style | 15-Tab |
Punched/Unpunched | 3-Hole Punched |
Form Quantity | 1 Set |
Index Divider Type | Printed Numeric |
Index Divider Color | White |
Tab Title | 1 to 15 |
Index Divider Material | Paper |
Description
Index,Binder,Letter,White,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- DOME PUBLISHING Simplified Home Budget Book, White (DOM840)
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- MEAD Assorted File Folder 24 pk, 24PK (35362)
- Cardinal File Folders