Shop All File Folders
Cardinal
Table of Contents Index 8-1/2 x 11", White, PK10
Mfr # 61013
Zoro # G6247720
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Mylar® Reinforced Paper
- Size 11 x 8.5
- Tab Color White
- Features Double-Sided Mylar® Edge Reinforcing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 61013
- Zoro # G6247720
- UPC # 083086610134
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Binder,Letter,White,PK10 |
Color | White |
Material | Mylar® Reinforced Paper |
Tab Color | White |
Features | Double-Sided Mylar® Edge Reinforcing |
Includes | (1) Table of Contents Page |
For Use With | Ring Binders |
Orientation | Side Tab |
Tab Style | 10-Tab |
Tab Material | Mylar® Reinforced Paper |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Index Divider Material | Paper |
Tab Title Color | Black |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Index Divider Type | Printed Numeric |
Tab Title | 1 to 10 |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Form Quantity | 1 Set |
Index Divider Color | White |
Description
Index,Binder,Letter,White,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- WESTCOTT Saf-T-cut® Scissors, 5.5" Blunt, PK12 (15515)
- REDIFORM Journal, Executive, Davinci (REDA8005)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- Cardinal File Folders