Shop All Binders
Cardinal
Show File Binder, 24 Pockets, Black
Mfr # 50232
Zoro # G5197687
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Weight 0.69 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Color | Black |
Material | Polypropylene |
Item | Binder,Show File,24 Pockets,Black |
Weight | 0.69 lbs |
Spine Color(s) | Black |
Front Cover Color(s) | Black |
Back Cover Color(s) | Black |
Number of Sleeves | 24 |
Cover Material(s) | Polypropylene |
Insertable Cover Overlay(s) | Front Cover; Spine |
Binding Type | Permanent |
Sheet Type | Unpunched |
Description
Item Binder,Show File,24 Pockets,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46200)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL 5" Clear View D-Ring Binder, Easy Open, Black (10351)
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black (49111)
- CARDINAL Binder, Business Card, 1.5", Black (65320)
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1.5" Capacity, 11 x 17, White (22122V4)
- UNIVERSAL ® Round Ring Economy Vinyl View Binder, 3" Capacity, Black (UNV20991***)
- Cardinal Binders