Shop All Water Testing Meters
Cardinal Scale
CardinalScales WPS12 7.5 x 9.75 in. Platform Portion Scale with Waterproof IP67; 12 lbs
Mfr # WPS12
Zoro # G604119433
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal Scale
- MFR # WPS12
- Zoro # G604119433
- UPC # 809161194302
- Country of Origin China
- Category Water Testing Meters
Description
DETECTO’s Mariner IP67 washdown portion control scale is submersible underwater for easy clean up that is necessary in messy food service industry applications. The NSF-certified stainless steel scale offers a dual power source of rechargeable battery power or 120V AC adapter included with a watertight AC plug on the side.
Features- Attractive Retail Packaging in English and Spanish
- Audible Over and Under Alert
- Backlit Blue LCD
- Large 1" High Digits
- NSF Approved
- Rechargeable Battery Pack and AC Adapter
- Stainless Steel Platform
- Submersible IP67 Rating
- Washdown for Sanitary Environments
- Display: 1.2" high backlit blue LCD, 5 digits
- Digits: 1" high black LCD
- Keypad Buttons: ON & OFF, UNITS & Backlight, SET, TARE
- Power: AC Adapter (included): 120 VAC input 9V, 100mA output - Battery (included): Ni-MH rechargeable 4.8 VDC 1800 mA
- Battery Life: 80 hours of continuous use with a fully recharged battery pack
- Feet: 6 rubberized feet for traction
- Tare: 100% of full scale capacity
- Zero: Established on power up routine and maintained by auto-zero circuitry
- Temperature (Operation): 40° to 105°F (5° to 40°C)
- Temperature (Storage): 40° to 140°F (5° to 60°C) Please Note: The Mariner is not commercial dishwasher safe
- Dimensions: 16" x 10" x 5"
- Capacity: 12 lbs
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- SENSOREX Inline pH Measuring Assembly Kit (S8300/10/TL)
- EXTECH Dissolved Oxygen Meter, 9V Battery (DO210)
- YSI Dissolved Oxygen Meter, 1m Cable (DO200ACC-01)
- Cardinal Scale Water Quality Testing