Shop All Bench and Floor Scales
Cardinal Scale
CardinalScales DL1060P Deli Scale with Integral Printer & Tower Pole Display; 60 x 0.02 lbs
Mfr # DL1060P
Zoro # G304119344
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Scale
- MFR # DL1060P
- Zoro # G304119344
- UPC # 809161199703
- Country of Origin China
- Category Bench and Floor Scales
Description
Features
- 4 LED Display Windows and 1 Dot Matrix Text Screen
- 5990 PLUs
- Alphanumeric Display (Upper and Lower Case Characters)
- Available With or without Tower Pole Display
- Includes PC Software CD with Drag-and-Drop Graphics Setup
- Integral Label Printer
- Inventory Reporting Capabilities by PLU
- NTEP Legal for Trade
- Programming Password Protected Optional
- USB - Ethernet - RS232 Serial
- Display: Front 4 seven-segment LED screens and 1 dot matrix text screen (with upper and lower case characters); Back: 4 seven-segment LED screens and 1 dot matrix text screen (with upper and lower case characters)
- Display Digits: 4 digit Tare, 6 digit Unit Price, 5 digit Weight, 6 digit Total Price
- Total Keys: 103
- Speed Keys : 63 (doubles to 126 when pressing SHIFT plus the quick key for a second PLU from the same key)
- Measurement Type: Load Cell
- Printer: Thermal Print
- Operating Temperature: 32° F 104° F / 0° C 40° C
- Dimensions: 46 cm H x 35.1 cm W x 44.2 cm D
- Capacity: 60 lbs x .02 lbs
- Weight: 7.7 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA China Marker, Black Color Family, 12 PK (DIX00077)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 15In (1142A)
- LEXMARK #37XL Color Inkjet Cartridge 500 YLD (18C2180)
- AVERY Avery® WeatherProof™ Mailing Labels, TrueBlock® Technology, Permanent Adhesive, 1" x 2-5/8", 1,500 Labels (5520) (727825467)
- CARDINAL SCALE CardinalScales 6600-3002 DL Series Price Computing Scale with Integral Printer Label; 58 x 60 mm - 500 per Roll (6600-3002)
- CARDINAL SCALE CardinalScales 6600-3001 DL Series Price Computing Scales with Integral Label; 58 x 40 mm; 700 per Roll (6600-3001)
- CARDINAL SCALE CardinalScales 6600-3004 DL Series Price Computing Scale with Integral Printer Label; 58 x 40 mm - 700 per Roll (6600-3004)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- OPTIMA SCALES Optima Scales OPK-S5000 Compact Precision Balance - 5000g x 2g (OPK-S5000)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAL)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M35R)
- Cardinal Scale Shipping & Packing Scales