Shop All Bench and Floor Scales
Cardinal Scale
CardinalScales D60 13.4 x 13.4 in Electronic Price Computing Scale; 60 lbs
Mfr # D60
Zoro # G504119250
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal Scale
- MFR # D60
- Zoro # G504119250
- UPC # 809161190601
- Country of Origin China
- Category Bench and Floor Scales
Description
Features
- Backlit Blue LCD
- Both Operator and Customer Displays
- Molded Poly Enclosure
- NTEP Legal for Trade
- PRE-PACK Key Retains Unit Price and Tare
- Rechargeable Battery Pack and AC Adapter
- RS232 Serial Port for Printer Connection
- Stainless Steel Platform
- Up to 99 PLUs
- View Weight Unit Price and Total Price Simultaneously
- Display: 0.5-in/13-mm high, 7-segment LCD digits with backlight
- Digits: 6 digits each for Weight, Unit Price, and Total Price
- Power: 12 VDC 1.0A rechargeable battery pack (included) or AC adapter 110/120 VAC 50/60 Hz (included)
- Battery Operation: 120 working hours of continuous use without backlight turned on / 60 hours with backlight turned on
- Leveling Components: 4 adjustable rubber feet and integral front-mounted level bubble indicator
- PLU: Up to 99 Price Look Ups (14 direct quick keys and 85 indirect)
- Zero: Established on power up routine and maintained by auto-zero circuitry
- Tare: 100% of full scale capacity
- Operating Temperature: 14o to 104o F (-10o to plus 40o C)
- Storage Temperature: 13o to 122o F (-25o to plus 50o C)
- Scale Construction: High-grade molded polymer
- Platform Construction: Stainless steel
- Dimensions: 13.4" W x 13.4" D
- Capacity: 60 lbs
- Weight: 7.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL In/Out Planner, 18"H x 24"W (IOP-1824)
- ACROPRINT uAttend CB6000 RFID Time Clock (CB6000)
- ZORO SELECT Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- CARDINAL SCALE CardinalScales 6600-3004 DL Series Price Computing Scale with Integral Printer Label; 58 x 40 mm - 700 per Roll (6600-3004)
- CARDINAL SCALE CardinalScales 6600-3002 DL Series Price Computing Scale with Integral Printer Label; 58 x 60 mm - 500 per Roll (6600-3002)
- CARDINAL SCALE CardinalScales 6600-3001 DL Series Price Computing Scales with Integral Label; 58 x 40 mm; 700 per Roll (6600-3001)
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- Cardinal Scale Bench and Floor Scales