Shop All Bench and Floor Scales
Cardinal Scale
CardinalScales D15 13.4 x 13.4 in Electronic Price Computing Scale; 15 lbs
Mfr # D15
Zoro # G304119283
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal Scale
- MFR # D15
- Zoro # G304119283
- UPC # 809161190403
- Country of Origin China
- Category Bench and Floor Scales
Description
Features
- Backlit Blue LCD
- Both Operator and Customer Displays
- Molded Poly Enclosure
- NTEP Legal for Trade
- PRE-PACK Key Retains Unit Price and Tare
- Rechargeable Battery Pack and AC Adapter
- RS232 Serial Port for Printer Connection
- Stainless Steel Platform
- Up to 99 PLUs
- View Weight Unit Price and Total Price Simultaneously
- Display: 0.5-in/13-mm high, 7-segment LCD digits with backlight
- Digits: 6 digits each for Weight, Unit Price, and Total Price
- Power: 12 VDC 1.0A rechargeable battery pack (included) or AC adapter 110/120 VAC 50/60 Hz (included)
- Battery Operation: 120 working hours of continuous use without backlight turned on / 60 hours with backlight turned on
- Leveling Components: 4 adjustable rubber feet and integral front-mounted level bubble indicator
- PLU: Up to 99 Price Look Ups (14 direct quick keys and 85 indirect)
- Zero: Established on power up routine and maintained by auto-zero circuitry
- Tare: 100% of full scale capacity
- Operating Temperature: 14o to 104o F (-10o to plus 40o C)
- Storage Temperature: 13o to 122o F (-25o to plus 50o C)
- Scale Construction: High-grade molded polymer
- Platform Construction: Stainless steel
- Dimensions: 13.4" W x 13.4" D
- Capacity: 15 lbs
- Weight: 7.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- DACASSO Rustic Black Leather Pencil Cup (AG-1210)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- CARDINAL SCALE CardinalScales 6600-3002 DL Series Price Computing Scale with Integral Printer Label; 58 x 60 mm - 500 per Roll (6600-3002)
- CARDINAL SCALE CardinalScales 6600-3001 DL Series Price Computing Scales with Integral Label; 58 x 40 mm; 700 per Roll (6600-3001)
- CARDINAL SCALE CardinalScales 6600-3004 DL Series Price Computing Scale with Integral Printer Label; 58 x 40 mm - 700 per Roll (6600-3004)
- TOR REY PLP-5/5-2500/5000 Pro-Tek 5000 lb. 5' x 5' Industrial Floor Scale (166PLP555K)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31XW3)
- UWE Washdown NTEP Scale, 500 lb, .1 lb, 24x24" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 500-24)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- Cardinal Scale Bench and Floor Scales