Shop All Bench and Floor Scale Accessories
Cardinal Scale
CardinalScales C65 11.38 x 8.25 in. C Series Counting Electronic Scale; 65 lbs
Mfr # C65
Zoro # G304119078
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal Scale
- MFR # C65
- Zoro # G304119078
- UPC # 809161193800
- Country of Origin China
- Category Bench and Floor Scale Accessories
Description
Features
- Audible Beep Confirmation (may be disabled)
- Backlit Blue LCD for Readouts in Low Lighting
- Effortless Keypad Data Entry - Numerical Keyboard
- Piece Counts with Known and Unknown Weight Samples
- Preset Weight and Quantity Limits with Alerts
- Rechargeable Battery Pack Included for Mobile Weighing
- Sleep Mode for Extended Battery Life
- Stainless Steel Platform
- Weight Accumulator Mode
- Platform Construction: Stainless steel
- Display Type: Seven-segment, backlit blue LCD , Weight: 6 digits , Average Piece Weight: 6 digits , PIECES: 6 digits
- Product Look Ups: 99 PLUs with 9 direct quick keys
- Temperature Range: 32o ~ 104o F / 0o ~ 40o C
- Zero: Established on power-up routine and maintained by auto-zero circuitry
- Tare: 100% of full scale capacity
- Dimensions: 11.38" x 8.25"
- Capacity: 65 lbs
- Weight: 7.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK50 (UNV04117)
- PENTEL Mechanical Pencil, 0.7mm, Black (PENPD277TA)
- CANON GPR61 Black Toner 71K YLD (3763C003)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- HEATHROW SCIENTIFIC Paper Weigh Boats, Brown, Large, PK250 (120626)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- OHAUS Calibration Weight Set, Stainless Steel (80850112)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- BRECKNELL HS-200M, 440lb x 4oz / 200 x 0.1kg , Mechanical, Steel base 22in. x 10.8in. w/casters & height rod (816965004850)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- Cardinal Scale Bench and Floor Scale Accessories