Shop All Bench and Floor Scales
Cardinal Scale
CardinalScales 7100-0025 D Series Price Computing Scales
Mfr # 7100-0025
Zoro # G404119428
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal Scale
- MFR # 7100-0025
- Zoro # G404119428
- UPC # 809161202601
- Country of Origin China
- Category Bench and Floor Scales
Description
We provide a complete line of quality weighing products and systems. The scales and weighing systems are manufactured to durably last under heavy-duty use. They are easy to install, clean, and maintain. The displays are easily visible and are convenient to read. The products promote greater productivity and improve quality control. You can rely on these products to provide accurate measurements for years to come.
Features- Backlit Blue LCD
- Both Operator and Customer Displays
- Molded Poly Enclosure
- NTEP Legal for Trade
- PRE-PACK Key Retains Unit Price and Tare
- Rechargeable Battery Pack and AC Adapter
- RS232 Serial Port for Printer Connection
- Stainless Steel Platform
- Up to 99 PLUs
- View Weight Unit Price and Total Price Simultaneously
- Built-in rechargeable battery pack and AC adapter included
- Washdown stainless steel platform
- Molded polymer enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BIC BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton (GSM240BK)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- CARDINAL SCALE CardinalScales 6600-3001 DL Series Price Computing Scales with Integral Label; 58 x 40 mm; 700 per Roll (6600-3001)
- CARDINAL SCALE CardinalScales 6600-3004 DL Series Price Computing Scale with Integral Printer Label; 58 x 40 mm - 700 per Roll (6600-3004)
- CARDINAL SCALE CardinalScales 6600-3002 DL Series Price Computing Scale with Integral Printer Label; 58 x 60 mm - 500 per Roll (6600-3002)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- COMER EN 5000 lbs NTEP Floor Scale - 4.2 in. x 2 x 2 ft. (CO2112020)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- Cardinal Scale Shipping & Packing Scales