Shop All Utility Knives
Cardinal Safety Co
Switch Safety Cutter Recessed, 6.375in L
Mfr # C-104Y
Zoro # G305346534
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Fixed blade
- Blade Material Carbon Steel
- Blade Length 1.25in
- Blade Type Recessed
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Safety Co
- MFR # C-104Y
- Zoro # G305346534
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 1.25in |
Overall Length | 6.375in |
Overall Width | 1.75in |
Details
Blade Operation | Fixed blade |
Blade Material | Carbon Steel |
Blade Type | Recessed |
Metal Detectable | No |
Handle Type | Plastic |
Handle Material | Glass Filled Nylon |
Item | Switch Safety Cutter |
Overall Thickness | .25in |
Disposable | Yes |
Color | Yellow |
Description
Cardinal Switch yellow with 4 to 8 cutting surfaces with each replaceable cartridge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ8)
- VAUGHAN Nail Hammer Handle, 16 In Hickory (60203)
- MILWAUKEE TOOL 1-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-0072)
- CARDINAL SAFETY CO Switch Safety Cutter Recessed, 6.375in L (C-104R)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSR)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSY)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- CARDINAL SAFETY CO Recessed 5.5in L, 10 PK (C-103R)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- STANLEY Stanley 10-499 6-1/2" Quick Change Retractable Blade Utility Knife W/ String Cutter (10-499)
- Cardinal Safety Co Utility Knives