Shop All Utility Knives
Cardinal Safety Co
Recessed 5in L, 10 PK
Mfr # C-101R
Zoro # G905445156
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Operation Fixed blade
- Disposable Yes
- Metal Detectable No
- Blade Length 1.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal Safety Co
- MFR # C-101R
- Zoro # G905445156
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 1.25in |
Overall Length | 5in |
Overall Width | 1.19in |
Details
Blade Material | Carbon Steel |
Blade Operation | Fixed blade |
Disposable | Yes |
Item | Safety Cutter |
Metal Detectable | No |
Handle Type | Plastic |
Blade Type | Recessed |
Overall Thickness | .135in |
Handle Material | Glass Filled Nylon |
Color | Red |
Description
Versatile safety cutter with dual tape splitters, concealed dual blades to reduce the risk of injury and damage to package contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill (DCD794B)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/16, SS (GL3X1500B----X0)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDR)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- CARDINAL SAFETY CO Recessed 5.5in L, 10 PK (C-103R)
- FASTCAP Kaizen Knife (FC.KAIZENKNIFE)
- Cardinal Safety Co Utility Knives