Shop All Utility Knives
Cardinal Safety Co
Recessed 5in L, 10 PK
Mfr # C-101R S/S
Zoro # G205445160
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Yes
- Overall Thickness .135in
- Blade Length 1.25in
- Overall Width 1.19in
- Overall Length 5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal Safety Co
- MFR # C-101R S/S
- Zoro # G205445160
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 1.25in |
Overall Width | 1.19in |
Overall Length | 5in |
Details
Disposable | Yes |
Color | Red |
Item | Safety Cutter |
Overall Thickness | .135in |
Metal Detectable | No |
Blade Operation | Fixed blade |
Handle Material | Glass Filled Nylon |
Handle Type | Plastic |
Blade Material | Stainless Steel |
Blade Type | Recessed |
Description
Versatile safety cutter with dual tape splitters, concealed dual blades to reduce the risk of injury and damage to package contents. Stainless blades for food service applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm Hex 52mm 3/8 Sq. Drive (13012M.52-4)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- OTC Ball Joint Master Service Kit (6559)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSR)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- CARDINAL SAFETY CO Recessed 4.53in L, 10 PK (C-102R S/S)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- Cardinal Safety Co Utility Knives