Shop All Utility Knives
Cardinal Safety Co
Recessed 5.5in L, 10 PK
Mfr # C-103Y
Zoro # G105445154
product price: $17.59
/pk 10, $1.76/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1.25in
- Disposable Yes
- Metal Detectable No
- Overall Thickness .21in
- Blade Type Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Safety Co
- MFR # C-103Y
- Zoro # G105445154
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 1.25in |
Overall Length | 5.5in |
Overall Width | 1.41in |
Details
Disposable | Yes |
Color | Yellow |
Metal Detectable | No |
Item | Safety Cutter |
Overall Thickness | .21in |
Blade Type | Recessed |
Blade Material | Carbon Steel |
Handle Material | Glass Filled Nylon |
Handle Type | Plastic |
Blade Operation | Fixed blade |
Description
Professional grade safety cutter yellow with angled blades to increases product life. The Cardinal Pro will cut up to double wall cardboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- SLICE Utility Blade Cartridge, PK4 (10418)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6261)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDR)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDY)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSR)
- SLICE Fixed Utility, 5 1/2 in L (10416)
- Cardinal Safety Co Knives, Cutters & Snips