Shop All Utility Knives
Cardinal Safety Co
Recessed 4.53in L, 10 PK
Mfr # C-102R S/S
Zoro # G005445162
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Yes
- Overall Thickness .135in
- Metal Detectable No
- Blade Type Recessed
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Safety Co
- MFR # C-102R S/S
- Zoro # G005445162
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 4.53in |
Overall Width | .81in |
Blade Length | 1.25in |
Details
Disposable | Yes |
Overall Thickness | .135in |
Metal Detectable | No |
Blade Type | Recessed |
Blade Material | Stainless Steel |
Handle Material | Glass Filled Nylon |
Item | Double Edge Safety Cutter |
Color | Red |
Blade Operation | Fixed blade |
Handle Type | Plastic |
Description
Innovative safety cutter red with double edge blade to push or pull cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- SKIL Cord Assembly (95104L)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- ILC Replacement for Dewalt Dc730ka 14.4v 1/2 (13mm) Compact Drill/driver KIT Cordless Tool Battery (DC730KA 14.4V 1/2 (13MM) COMPACT DRILL/DRIVER KIT)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R S/S)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSR)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDY)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSY)
- GERBER Fixed Blade Knife, , Steel, 11 in L (31-003557)
- Cardinal Safety Co Knives, Cutters & Snips