Shop All Utility Knives
Cardinal Safety Co
Fixed Recessed 6.5 in L, 10 PK
Mfr # C-109HDSY
Zoro # G209626220
product price: $34.89
/pk 10, $3.49/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1.19 in
- Overall Length 6.5 in
- Blade Material Carbon Steel
- Handle Material Plastic
- Blade Type Fixed Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Safety Co
- MFR # C-109HDSY
- Zoro # G209626220
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Width | 1.19 in |
Overall Length | 6.5 in |
Height | 0.25 in |
Details
Blade Material | Carbon Steel |
Handle Material | Plastic |
Item | Safety Cutter |
Blade Type | Fixed Recessed |
Features | Tape Splitter |
Color | Yellow |
Description
The Cardinal HDS is a safety cutter that can handle the toughest of cutting applications including abrasive materials while also eliminating material binding. It has a custom steel safety blade with a thicker design for added safety. It will cut anything from tape, plastic, zip ties, up to 1/4 inch thick cardboard and the list goes on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8033)
- VULCAN Handle Flex 1/2 Drive X 16In (MT6508295)
- DEWALT Cordless Drills, 20V DC, 1650RP, Bare Tool (DCD793B)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-109HDSR)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDY)
- CARDINAL SAFETY CO Switch Safety Cutter Recessed, 6.375in L (C-104R)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- CARDINAL SAFETY CO Fixed Recessed 6.5 in L, 10 PK (C-110HDR)
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- Cardinal Safety Co Utility Knives