Shop All Utility Knife Blades
Cardinal Safety Co
Cardinal Switch Mini Safety Cutter, Replaceable Cartridge, 3in L, Red
Mfr # C-111KCR
Zoro # G909626216
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.50 in
- Length 3 in
- Features 4x Blade Capacity
- Handle Material Plastic
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Safety Co
- MFR # C-111KCR
- Zoro # G909626216
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1.50 in |
Length | 3 in |
Overall Height | 0.50 in |
Details
Features | 4x Blade Capacity |
Handle Material | Plastic |
Blade Material | Carbon Steel |
Blade Type | Fixed Recessed |
Item | Safety Cutter |
Color | Red |
Description
The Cardinal Switch Mini fits in the palm of your hand and is perfect with a lanyard. It has the same replaceable cartridge as our Cardinal Switch which makes it safe and easy to change out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 50Lb Non-Shrink Grout (1585-00)
- CYNAMED Micro Tissue Fine Curved Tip Forcep, #16 (CYZR-0138)
- MASON Vibration Isolator, Spring, 300 to 400 lb. (5C145)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Die (4'' Conduit) (HPD412)
- CARDINAL SAFETY CO Cardinal Switch Double Wall Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-106)
- CARDINAL SAFETY CO Cardinal Switch Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-105)
- IRWIN 5PK Util Knife Blades (2088100)
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- STANLEY 2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack) (11-921A)
- LENOX 2-Point Utility Blade, 3/4" W, PK5 (20350-GOLD5C)
- OLFA Snap-Off Blade, 18mm W, PK5 (HBB-5B)
- Cardinal Safety Co Utility Knife Blades