Shop All File Folders
Cardinal
Printable Index Dividers, 8 Tab, Assorted Colors, Pk4
Mfr # 84019
Zoro # G5236117
product price: $16.85
/pk 4, $4.21/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 8.5
- Features Without Pocket
- Includes (5) Tab Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84019
- Zoro # G5236117
- UPC # 083086840197
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Divider,8 Tab,4pk,Assorted,PK4 |
Color | Assorted |
Material | Polypropylene |
Features | Without Pocket |
Includes | (5) Tab Inserts |
Tab Color | Assorted |
For Use With | Ring Binders |
Weight | 0.738 lbs |
Tab Material | Polypropylene |
Punched/Unpunched | 3-Hole Punched |
Tab Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Index Divider Material | Poly |
Orientation | Side Tab |
Form Quantity | 4 Sets |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Tab Style | 8-Tab |
Index Divider Color | Assorted |
Index Divider Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Description
Index Divider,8 Tab,4pk,Assorted,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- FLASH FURNITURE 36"x60" Magnetic Porcelain Whiteboard (YU-90X150-POR-GG)
- ADAMS BUSINESS FORMS Rent Receipt Book, 2-Part, 2-3/4" x 5-1/4" (SC1152)
- POWER BREEZER Tank Pump Assembly (202-027-B)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Divider, Poly 11"x17", 8 Tb, Ast (84803)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- SAUNDERS Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness (10507)
- Cardinal File Folders