Shop All Dividers & Tabs
Cardinal
Poly 2-Pocket Index Dividers, 5-Tab, 11 x 8.5, Assorted, PK4
Mfr # 84003
Zoro # G800001396
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Type Customizable
- Features Double Pockets—Each pocket holds up to 30 letter-size sheets.
- Material Polypropylene
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal
- MFR # 84003
- Zoro # G800001396
- UPC # 83086840036
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Color | Assorted |
Index Tabs - Item | Index Dividers |
Type | Customizable |
Features | Double Pockets—Each pocket holds up to 30 letter-size sheets. |
Material | Polypropylene |
For Use With | Ring Binders |
Includes | (5) Tab Inserts |
Weight | 3.17 lbs |
Tab Color Assortment | Blue; Green; Red; Violet; Yellow |
Orientation | Side Tab |
Front Pocket; Back Pocket | |
Index Divider Color Assortment | Blue; Green; Red; Violet; Yellow |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Poly |
Description
Cardinal® Poly Tab Dividers are made tough to outperform paper index dividers. These durable dividers let you flip through sections without ripping at the rings. Archival-safe, non-stick poly won’t damage photos or transfer ink from pages. Large tabs leave ample room for writing. Paper inserts included. Dividers are 3-hole punched to fit 3-ring binders. Letter size. Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Pockets, 9.5in W x 11.75in H, 4 Assorted Colors Per Pack (26400)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- QUARTET Tripod Easel, 3/4" Tubular Aluminum Legs, 38"-66"H, Black (QRT51E)
- CARDINAL OneStep Printable Table of Contents/Dividers, 12-Tab, 1-12, 11x8.5, Wt (61218)
- CARDINAL Index, 11X8.5, A-Z, Mi 12PK (CRD60218)
- CARDINAL Divider, One Step, 24Tab, Assorted (60960)
- CARDINAL Divider, Paper 11x17", 5Tab, Clear (84812)
- CARDINAL Index, 11X8.5, Jan-Dec, Mi 24PK (CRD60318CB)
- CARDINAL Expanding Pocket Index Dividers, PK8 (84013)
- TABBIES Divider, Index, Medical, Tabs Pk (TAB54520)
- Cardinal Dividers & Tabs