Shop All File Folders
Cardinal
Pocket, Ring Binder, Assorted, PK5
Mfr # 84007
Zoro # G4789401
product price: $4.89
/pk 5, $0.98/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4"
- Expanded Width 1/8"
- Color Blue, Clear, Green, Orange, Yellow
- Material Polypropylene
- Size Index Divider Size: 9.8" x 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84007
- Zoro # G4789401
- UPC # 083086840074
- Country of Origin China
- Category File Folders
Dimensions
Width | 0.4" |
Expanded Width | 1/8" |
Size | Index Divider Size: 9.8" x 11-1/2" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11" |
Outside Length | 9.8" |
File Size | Letter |
Details
Item | Ring Binder Pockets Without Tabs |
Color | Blue, Clear, Green, Orange, Yellow |
Material | Polypropylene |
Features | Durable, Tear Resistant, PVC-free, Archival-safe, Non-stick, Punched, Fray Resistant |
Supported Binder Type | Ring Binder |
Sheet Standard | Letter |
Media Type | Sheet |
Assembly Required | No |
Assortment | Blue; Clear; Green; Orange; Yellow |
Description
Pocket,Ring Binder,Assorted,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- BUSINESS SOURCE Filament Tape 1" Width x 60 yd Length 3" Core (64005)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I02-PA01)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- Cardinal File Folders