Shop All Dividers & Tabs
Cardinal
OneStep Printable Table of Contents/Dividers, 12-Tab, 1-12, 11x8.5, Wt
Mfr # 61218
Zoro # G7733459
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Material Mylar® Reinforced Paper
- Includes (1) Table of Contents Page
- Weight 0.247 lbs
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 61218
- Zoro # G7733459
- UPC # 83086612183
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Material | Mylar® Reinforced Paper |
Includes | (1) Table of Contents Page |
Weight | 0.247 lbs |
For Use With | Ring Binders |
Features | Double-Sided Mylar® Edge Reinforcing |
Color | White |
Tab Color | Assorted |
Index Tab Color | Black |
Index Tabs - Item | Index Dividers |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Tab Title | 1 to 12 |
Tab Style | 12-Tab |
Index Divider Material | Paper |
Index Divider Type | Printed Numeric |
Index Divider Style | Arabic Numeric |
Description
Cardinal® OneStep Printable Table of Contents and Dividers, 12-Tab, 1 to 12, 11 x 8.5, White, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- MARSH Stencil Ink, Red (20909)
- JIFFY MAILER Mailer, Pad, Jify, 7.25X12, Nat Pk (SEL63182)
- CARDINAL Divider, One Step, 24Tab, Assorted (60960)
- CARDINAL Divider, Index, 5Tb, Ast 4PK (CRD84018)
- CARDINAL Expanding Pocket Index Dividers, PK8 (84013)
- CARDINAL Index, 11X8.5, Jan-Dec, Mi 24PK (CRD60318CB)
- CARDINAL Index, 3-Rng, 1-Step, 1-5, Mi 24PK (CRD60518)
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- TOPS BUSINESS FORMS Pendaflex, TOP TAB A-Z FILE GUIDES, 1/5-CUT TOP TAB, A TO Z, 8.5 X 14, GRAY, 25PK (PN1025)
- Cardinal Dividers & Tabs