Shop All File Folders
Cardinal
Numerical Index Dividers 8-1/2 x 11" 1-5 White, PK5
Mfr # 60513
Zoro # G6247748
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.08"
- Color White
- Size Letter
- Tab Cut 1/5
- Tab Position Right, Outside Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 60513
- Zoro # G6247748
- UPC # 083086605130
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 0.08" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Printable Table Of Contents Divider |
Color | White |
Tab Cut | 1/5 |
Tab Position | Right, Outside Edge |
For Use With | Ring Binders |
Tab Color | White |
Includes | (1) Table of Contents Page |
Index Divider Material | Paper |
Index Divider Color | White |
Tab Title Color | Black |
Tab Material | Mylar® Reinforced Paper |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Index Divider Style | Arabic Numeric |
Tab Style | 5-Tab |
Form Quantity | 1 Set |
Tab Title | 1 to 5 |
Punched/Unpunched | 3-Hole Punched |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Index Divider Type | Printed Numeric |
Orientation | Side Tab |
Description
Index,Binder,Letter,White/St,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 2", Kraft, 25/Bundle (55VG76)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- BROOKSIDE DESIGN, LLC 18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC618)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- AVERY Insertable Big Tab Plastic Dividers, PK5 (11900)
- Cardinal File Folders