Shop All File Folders
Cardinal
Index System 8-1/2 x 11", 1-31 Tab/Index, White
Mfr # 60113
Zoro # G6247809
product price: $8.89
/pk 31, $0.29/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Mylar® Reinforced Paper
- Size 11 x 8.5
- For Use With Ring Binders
- Features Double-Sided Mylar® Edge Reinforcing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 60113
- Zoro # G6247809
- UPC # 083086601132
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Binder,1-31,Letter,White,PK31 |
Color | White |
Material | Mylar® Reinforced Paper |
For Use With | Ring Binders |
Features | Double-Sided Mylar® Edge Reinforcing |
Tab Color | White |
Includes | (1) Table of Contents Page |
Tab Style | 31-Tab |
Index Divider Material | Paper |
Index Divider Style | Arabic Numeric |
Index Divider Type | Printed Numeric |
Punched/Unpunched | 3-Hole Punched |
Tab Title | 1 to 31 |
Tab Material | Mylar® Reinforced Paper |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Index Divider Color | White |
Tab Title Color | Black |
Form Quantity | 1 Set |
Orientation | Side Tab |
Description
Index,Binder,1-31,Letter,White,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Thingamajig Sensory Pillow, Fidget Toy (THING)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- SHARPIE Brush Tip Permanent Marker, Twin Tip, Brush/Ultra-Fine Tip, Assorted Colors, 12PK (2168237)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 11", Blue (PFX59251)
- Cardinal File Folders