Shop All File Folders
Cardinal
Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors
Mfr # 60118
Zoro # G6247790
product price: $5.75
/pk 31, $0.19/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color Multicolor
- Size Letter
- Tab Cut 1/31
- Type 1-31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 60118
- Zoro # G6247790
- UPC # 083086601187
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | Multicolor |
Tab Cut | 1/31 |
Type | 1-31 |
Tab Position | Right, Outside Edge |
Includes | (1) Table of Contents Page |
For Use With | Ring Binders |
Tab Color | Assorted |
Index Divider Color | White |
Orientation | Side Tab |
Form Quantity | 1 Set |
Tab Style | 31-Tab |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Mylar® Reinforced Paper |
Index Divider Style | Arabic Numeric |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Tab Title | 1 to 31 |
Description
Index,Binder,1-31,Letter,Assorted,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MIST GRAY, 10PK (15056)
- SOLAR GROUP Mailbox Roughnck Blk Lg (GMB515B01)
- SCHOOL SMART Spiral Non-Perforated 1 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085264SS-5987)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Divider, Poly 11"x17", 8 Tb, Ast (84803)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- Cardinal File Folders