Shop All File Folders
Cardinal
Index Dividers 11 x 17", Assorted Colors, Pk5
Mfr # 84250
Zoro # G6247650
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 17
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cardinal
- MFR # 84250
- Zoro # G6247650
- UPC # 083086842504
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 17 |
Index Divider Size | 11 x 17 |
Details
Item | Index Dividers |
Color | Assorted |
Material | Polypropylene |
Tab Color | Assorted |
For Use With | Ring Binders |
Includes | (5) Color-Coded, Self-Adhesive Tab Labels |
Weight | 0.38 lbs |
Index Divider Style | Customizable |
Tab Title Color | Multicolor |
Tab Material | Polypropylene |
Index Divider Type | Customizable |
Orientation | Side Tab |
Tab Color Assortment | Blue; Green; Red; Violet; Yellow |
Punched/Unpunched | 3-Hole Punched |
Tab Style | 5-Tab |
Form Quantity | 1 Set |
Index Divider Color | Assorted |
Index Divider Material | Poly |
Index Divider Color Assortment | Blue; Green; Red; Violet; Yellow |
Description
Index,Poly,11 In.X17 In.,AssortedTab,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 9", Kraft, 25/Bundle (11R374)
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Yellow (7170908882)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Ltr, PK25 (43851)
- Cardinal File Folders