Shop All File Folders
Cardinal
Index Dividers 11 x 17", Assorted Colors, Pk4
Mfr # 84251
Zoro # G6247641
product price: $5.65
/pk 4, $1.41/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 17
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84251
- Zoro # G6247641
- UPC # 083086842511
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 17 |
Index Divider Size | 11 x 17 |
Details
Item | Index Dividers |
Color | Assorted |
Material | Polypropylene |
Tab Color | Assorted |
For Use With | Ring Binders |
Includes | (8) Color-Coded, Self-Adhesive Tab Labels |
Weight | 0.554 lbs |
Tab Material | Polypropylene |
Index Divider Type | Customizable |
Tab Title Color | Multicolor |
Tab Style | 8-Tab |
Index Divider Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Index Divider Material | Poly |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Tab Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Index Divider Style | Customizable |
Form Quantity | 1 Set |
Index Divider Color | Assorted |
Description
Index,Poly,11 In.X17 In.,AssortedTab,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Velocity Max Pencil, 0.7 mm, HB (#2.5), Assorted Barrel Colors, PK2 (MPMX7P21-BK)
- BETA Heavy Duty Scissor, 300mm (017840030)
- POST-IT Note, 3"x3" Pop-Up Disp, Ast, PK12 (DS330-SSVA)
- TAPE LOGIC Tape Logic® Labels, "Part Number", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1169)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- CARDINAL Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (60318)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- Cardinal File Folders