Shop All File Folders
Cardinal
Index Divider 8 Tab, Single Pocket, Assorted Colors, Pk4
Mfr # 84017
Zoro # G5236126
product price: $29.49
/pk 4, $7.37/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 8.5
- Includes (8) Tab Inserts
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84017
- Zoro # G5236126
- UPC # 083086840173
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Divider,8Tab,SIngl Pckt,Assrtd,PK4 |
Color | Assorted |
Material | Polypropylene |
Includes | (8) Tab Inserts |
For Use With | Ring Binders |
Features | Single Pocket—Pocket holds up to 30 letter-size sheets. |
Tab Color | Assorted |
Tab Style | 8-Tab |
Front Pocket | |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Orientation | Side Tab |
Index Divider Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Tab Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Index Divider Color | Assorted |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Poly |
Tab Material | Polypropylene |
Description
Index Divider,8Tab,SIngl Pckt,Assrtd,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- QUARTET Cork Bulletin Board 48"H x 72"W (307)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- OXFORD ReportCover, 3Fasteners, PK25 (52506)
- Cardinal File Folders