Shop All Binders
Cardinal
ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black
Mfr # 49111
Zoro # G900002132
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 300
- Color Black
- Number of Rings 3
- Material Poly
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 1.6 x 11.5 |
Details
Binder Sheet Capacity | 300 |
Color | Black |
Number of Rings | 3 |
Material | Poly |
Item | Binders |
Holding Capacity | 1.5" |
Weight | 0.987 lbs |
Insert Description | Front; Spine; Back |
Inside Pocket Description | One Front; One Back |
Ring Mounting | Back |
Ring Style | D-Ring |
Binder Style | View |
Binder Type | Ring |
Binder Color(s) | Black |
Description
Straight post loads contents easily, without damage. Ideal for multiple presentations and reports. Ring design removes the hassle of maneuvering sheets over the curve, while protecting them from damage during loading/unloading. Locking rings hold contents securely. PVC-free poly material will not stick to cover inserts or materials stored inside. Safe for all documents including photographs. Clear, non-glare overlay for customization on all three sides. Horizontal interior pockets for quick and convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91757)
- PENTEL Pencil, Mech, Sharp, 0.5Mm, Bk (P205A)
- INNOVERA Remanufactured TN436Y Extra High-Yield Toner, 6,500 Page-Yield, Yellow (IVRTN436Y)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1 1/3", Clear, 1400/Case (LL222CL)
- CARDINAL 5" Clear View D-Ring Binder, Easy Open, Black (10351)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL 2" Clear View Binder, Black (26321)
- CARDINAL 1" Binder 7-Ring, Black (35000)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- BUSINESS SOURCE Red D ring Binder 3" Binder Capacity Letter (26982)
- Cardinal Binders