Shop All Binders
Cardinal
ExpressLoad ClearVue Lock DRing Binder, White
Mfr # CRD49130
Zoro # G607199715
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Dring view binder features a straight post design that makes it easy to load contents Ideal for multiple presentations and reports Straight PostD ring design removes the hassle of maneuvering sheets over the curve while protecting them from damage during loadingunloading Locking steel rings hold contents securely and are backmounted to reduce wear and let pages lie flat 3 capacity holds approximately 675 sheets Horizontal interior pockets offer quick and convenient storage Each pocket holds 40 sheets Clear, nonglare overlays on front, spine and back allow easy customization on all three sides Poly material will not stick to cover inserts or materials stored inside Poly material is safe for all documents including photographs ExpressLoad ClearVue Locking DRing Binder also offers cold crackresistance to 5 degrees Fahrenheit, a sturdy chipboard core and exposed rivets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Blue, PK5000 (103309)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A968)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL 1-1/2" Slant Ring Binder, XtraLife, White (26310)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL 4" Clear View D-Ring Binder, Easy Open, Black (10341)
- C.H. HANSON C.H. Hanson 337-1078B 1 in. Dia x 0.19 in. Hole Round Brass Blank Tag (337-1078B)
- Cardinal Binders