Shop All Dividers & Tabs
Cardinal
Expanding Pocket Index Dividers, PK8
Mfr # 84013
Zoro # G7490570
product price: $8.65
/pk 8, $1.08/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 0.341 lbs
- For Use With Ring Binders
- Size 11 x 8.5
- Includes (8) Tab Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84013
- Zoro # G7490570
- UPC # 083086840135
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Color | Assorted |
Weight | 0.341 lbs |
For Use With | Ring Binders |
Includes | (8) Tab Inserts |
Material | Polypropylene |
Index Tabs - Item | Index Dividers |
Tab Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Tab Style | 8-Tab |
Index Divider Style | Customizable |
Front Expanding Pocket | |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Poly |
Index Divider Color Assortment | (2) Blue; (2) Red; (2) Yellow; (1) Green; (1) Violet |
Index Divider Type | Customizable |
Description
Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Waterproof Shipping Labels with S, PK100 (15513)
- SMEAD FRAME, FOLDER, HANGNG, LTR, 2PK (SMD64870)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 9", Kraft, 25/Bundle (11R335)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 9 X 12, BRIGHT BLUE, 50PK (7503)
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- CARDINAL Divider, Index, 5Tb, Ast 4PK (CRD84018)
- CARDINAL OneStep Printable Table of Conts/Dividers, 5-Tab, 1-5, 11 x 8.5, White (60518)
- CARDINAL Index, 11X8.5, Jan-Dec, Mi 24PK (CRD60318CB)
- CARDINAL Divider, One Step, 24Tab, Assorted (60960)
- CARDINAL OneStep Printable Table of Contents/Dividers, 12-Tab, 1-12, 11x8.5, Wt (61218)
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- Cardinal Dividers & Tabs